Shop UNITED SOLUTIONS

Storage Tote, 50 gal, 43 in L x 21-1/4 in W x 17-7/8 in H, Dark Indigo Metallic, 4 PK

  • Mfr # RMRT500000

  • Zoro # G406382578


product price:  $358.99
/pk 4, $89.75/ea
Free Shipping & Returns

Key Features

Overall Height
17-7/8 in
Overall Length
43 in
Overall Width
21-1/4 in
Color
Dark Indigo Metallic
Overall L x W x H
43 in L x 21-1/4 in W x 17-7/8 in H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RMRT500000
Zoro #
G406382578
UPC #
10051596950016
Country of Origin
United States

Dimensions

Overall Height
17-7/8 in
Overall Length
43 in
Overall Width
21-1/4 in
Overall L x W x H
43 in L x 21-1/4 in W x 17-7/8 in H

Details

Volume Capacity
50 gal
Color
Dark Indigo Metallic
Item
Storage Tote

Description

UNITED SOLUTIONS ROUGHNECK JUMBO TOTE 50 GALLON 43 X 21-1/4 X 17-7/8 DARK INDIGO METALLIC THE UNITED SOLUTIONS ROUGHNECK JUMBO STORAGE BOX IS PERFECTLY SIZED TO STORE BULKY ITEMS, SUCH AS LARGE HOLIDAY DECORATIONS OR LARGE GARDEN TOOLS AND MORE. YOU CAN TRUST THE ROUGHNECK STORAGE BOX TO STAND TOUGH IN HARSH HOT OR COLD TEMPERATURES THAT CAN BE FOUND IN BASEMENTS AND ATTICS. THE CONTAINER IS MADE FROM A TOUGH POLYETHYLENE PLASTIC WITH A SECURE STAY TIGHT LID. LIFETIME PRICE EACH, SOLD IN CARTON QTY.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.