Shop UNITED SOLUTIONS

Storage Tote W/ Lid, 17.75 gal, 23-1/2 in L x 18-5/8 in W x 12-1/4 in H, Clear, 4 PK

  • Mfr # RMCC710000

  • Zoro # G406382622


product price:  $179.99
/pk 4, $45.00/ea
Free Shipping & Returns

Key Features

Overall Height
12-1/4 in
Overall Length
23-1/2 in
Overall Width
18-5/8 in
Color
Clear
Overall L x W x H
23-1/2 in L x 18-5/8 in W x 12-1/4 in H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RMCC710000
Zoro #
G406382622
UPC #
40051596100191
Country of Origin
United States

Dimensions

Overall Height
12-1/4 in
Overall Length
23-1/2 in
Overall Width
18-5/8 in
Overall L x W x H
23-1/2 in L x 18-5/8 in W x 12-1/4 in H

Details

Volume Capacity
17.75 gal
Color
Clear
Item
Storage Tote W/ Lid

Description

UNITED SOLUTIONS (RUBBERMAID) CLEAR STORAGE TOTE WITH LID 71 QUART, 23.7"L X 18.7"W X 12.3"H CLEVER STORE CONTAINERS HAVE A STRAIGHT WALL DESIGN THAT MAXIMIZES STORAGE SPACE HOLDING UP TO 14% MORE THAN OTHER CONTAINERS IN THE SAME SPACE. THE HANDLES AND LID HAVE A SQUARE EDGE DESIGN TO FIT EFFICIENTLY INTO CABINETS, CLOSETS AND OTHER AREAS. THE RECESSED LID ENSURES SUPERIOR STACKING. MADE USING CLEAR TRANSPARENT PLASTIC FOR EASY VIEWING OF CONTENTS.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products