Shop All Sign Posts
United Visual Products
Sign Post, Brown, Plastic, 8 ft L
Mfr # UVMCSP-CEDAR
Zoro # G1980279
product price: $164.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$164.99
Free 30-Day Returns
Key Features
- Length 10 ft.
- Width 3-1/2"
- Depth 3-1/2"
- Material Polyethylene
- Post Style Square
Product Information
- Brand United Visual Products
- MFR # UVMCSP-CEDAR
- Zoro # G1980279
- UPC # 640024603827
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 10 ft. |
Width | 3-1/2" |
Depth | 3-1/2" |
Sign Post Depth | 3 1/2 in |
Sign Post Width | 3 1/2 in |
Max. Sign Size/Capacity | 16 in L x 34 in H |
Sign Post Length | 8 ft |
Details
Description
Sign Post, Square, Breakaway Feature No, Sign Post Material Plastic, Sign Post Color Brown, Sign Post Finish Unfinished, Sign Post Length 8 ft, Sign Post Depth 3 1/2 in, Sign Post Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 8602 8000 Series Multi-Gas/Vapor SmartĀ® Cartridge Assembled Respirator, Medium, 1/Pack (8602)
- CALLOWAY MILLS Natural, Black, Red, 24 W x 36 L (180062436NP)
- PETZL Escape Kit Carry Bag, Black (S30AFF)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 14 in L, Yellow, Large (2AF37)
- BRADY Sign Post Zinc/Clear Acrylic Coated, ft. Galvanized steel (78998)
- BRADY Sign Post, Green, Steel, 8 ft L (97204)
- TAPCO Sign Post, Silver, Steel, 7 ft L (054-00207)
- NMC Post Drive Cap (PDC)
- COL-MET Galvanized Steel Sign Holders (7542)
- TAPCO Sign Post, Green, Steel, 6 ft L (054-00001)
- TAPCO Sign Post, Silver, Steel, 10 ft L (054-00023)
- United Visual Products Signs