Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW6618-12
- Zoro # G823558341
product price:Â
$
1,356.99
/ea
Free Shipping & Returns
Key Features
For Minimum Pipe Size
18 in
Market
Industrial
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Maximum Circumference
66 in
Fastening System
Lacing Anchor; Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW6618-12
- Zoro #
- G823558341
- UPC #
- 810223076511
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Market
- Industrial
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 66 in
- Fastening System
- Lacing Anchor; Wire
- Maximum Wattage
- 180 W
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 44 in
- Operating Voltage
- 12V
- Maximum Ambient Temperature
- 200 Degrees F
- Jacket Material
- Silicone
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- For Environment
- Agricultural, Food
- Electrical Connection
- Power Cord
- Standards
- OSHA
- Color
- Gray
- Fastener Material
- Stainless Steel
Dimensions
- For Minimum Pipe Size
- 18 in
- Heating Cable Length
- 240 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 14 in
- For Maximum Pipe Size
- 20 in
- For Maximum Outside Diameter
- 17 in
- Cover Width
- 18 in
- Cover Length
- 66 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 66 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.