Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV1260-240
- Zoro # G023558561
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Cold Lead Length
98 in
Cover Length
12 in
For Minimum Pipe Size
4 in
Maximum Wattage
90 W
Cable Gauge
18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV1260-240
- Zoro #
- G023558561
- UPC #
- 810223074876
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 90 W
- Cable Gauge
- 18 AWG
- For Fitting Type
- Valve
- R Value
- 0.48
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Fastening System
- Lacing Anchor; Wire
- Market
- Industrial
- Plug Type
- Three Prong
- For Minimum Circumference
- 0 in
- For Maximum Circumference
- 12 in
- Fastener Material
- Stainless Steel
- Electrical Connection
- Power Cord
- For Environment
- Agricultural, Food
- Features
- Operating Voltage
- 240V
- Minimum Ambient Temperature
- -40 Degrees F
- Standards
- OSHA
- Jacket Material
- Silicone
- Color
- Gray
- Maximum Ambient Temperature
- 200 Degrees F
Dimensions
- Cold Lead Length
- 98 in
- Cover Length
- 12 in
- For Minimum Pipe Size
- 4 in
- Heating Cable Length
- 24 in
- Cover Width
- 60 in
- For Maximum Pipe Size
- 6 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 0 in, For Maximum Circumference 12 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.