Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW5424-12
- Zoro # G323559107
product price:Â
$
1,372.99
/ea
Free Shipping & Returns
Key Features
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Plug Type
Three Prong
Market
Industrial
Heating Cable Length
240 in
For Maximum Circumference
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW5424-12
- Zoro #
- G323559107
- UPC #
- 810223076306
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Plug Type
- Three Prong
- Market
- Industrial
- For Maximum Circumference
- 54 in
- Maximum Wattage
- 180 W
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 38 in
- Cable Gauge
- 18 AWG
- Fastening System
- Lacing Anchor; Wire
- R Value
- 0.48
- Operating Voltage
- 12V
- Fastener Material
- Stainless Steel
- Maximum Ambient Temperature
- 200 Degrees F
- Features
- Jacket Material
- Silicone
- Standards
- OSHA
- Minimum Ambient Temperature
- -40 Degrees F
- Color
- Gray
- Electrical Connection
- Power Cord
- For Environment
- Agricultural, Food
Dimensions
- Heating Cable Length
- 240 in
- Cold Lead Length
- 98 in
- Cover Width
- 24 in
- Cover Length
- 54 in
- For Minimum Outside Diameter
- 12 in
- For Maximum Outside Diameter
- 14 in
- For Maximum Pipe Size
- 16 in
- For Minimum Pipe Size
- 14 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 24 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 54 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.