Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV24120-240
- Zoro # G523558214
product price:Â
$
1,153.99
/ea
Free Shipping & Returns
Key Features
Heating Cable Length
24 in
Cover Length
24 in
Fastening System
Lacing Anchor; Wire
Cold Lead Length
98 in
For Minimum Circumference
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV24120-240
- Zoro #
- G523558214
- UPC #
- 810223074968
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 18 in
- R Value
- 0.48
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Fitting Type
- Valve
- For Maximum Circumference
- 24 in
- Maximum Wattage
- 90 W
- Market
- Industrial
- Plug Type
- Three Prong
- Cable Gauge
- 18 AWG
- Electrical Connection
- Power Cord
- Standards
- OSHA
- Features
- Operating Voltage
- 240V
- Jacket Material
- Silicone
- Minimum Ambient Temperature
- -40 Degrees F
- Color
- Gray
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
- Fastener Material
- Stainless Steel
Dimensions
- Heating Cable Length
- 24 in
- Cover Length
- 24 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 8 in
- For Maximum Pipe Size
- 10 in
- Cover Width
- 120 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 24 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 18 in, For Maximum Circumference 24 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.