Pipe Insulation Jacketing
- Mfr # 00539
- Zoro # G623937421
product price:Â
$
1,723.99
/ea
Free Shipping & Returns
Key Features
UV Resistance
UV-Resistant
Liner Included
Liner Included
Tape Adhesive Material
Acrylic
Minimum Tape Performance Temperature
-40 Degrees F
Product Form
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00539
- Zoro #
- G623937421
- UPC #
- 00068060005397
- Country of Origin
- United States
- Item
- Pipe Insulation Jacketing
- UV Resistance
- UV-Resistant
- Liner Included
- Liner Included
- Tape Adhesive Material
- Acrylic
- Minimum Tape Performance Temperature
- -40 Degrees F
- Product Form
- Continuous Roll
- Tape Tensile Strength
- 100 lb/in
- Tape Color
- Silver
- Environment
- Outdoor
- Standards
- ASTM E84 (0/5 Flame/Smoke Rating) UL 723
- Tape Resistance Properties
- Corrosion-Resistant, Mold-Resistant, Oil-Resistant, Puncture-Resistant, Tear-Resistant
- Liner Material
- Polycoated Kraft Paper
- Application Temperature - Minimum
- -10 Degrees F
- Features
- Duct Repair, Seaming, Insulation
- Common Industry
- HVAC/R
- Maximum Tape Performance Temperature
- 248 Degrees F
- Series
- 1579
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Imperial Tape Length
- 25 yd
- Imperial Tape Width
- 35 1/2 in
- Fits Chest Size
- Duct Repair, Insulation
- Tape Thickness
- 13 mil
Description
Pipe Insulation Jacketing, Common Industry HVAC/R, Environment Outdoor, Imperial Tape Length 25 yd, Imperial Tape Width 35 1/2 in, Maximum Tape Performance Temperature 248 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1579, Tape Adhesive Material Acrylic, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards ASTM E84 (0/5 Flame/Smoke Rating) UL 723, Tape Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.