Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV6618
- Zoro # G923558166
product price:Â
$
877.99
/ea
Key Features
Cover Width
18 in
For Maximum Pipe Size
20 in
For Fitting Type
Valve
R Value
0.48
For Valve Type
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV6618
- Zoro #
- G923558166
- UPC #
- 810223078904
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Fitting Type
- Valve
- R Value
- 0.48
- For Valve Type
- For Minimum Circumference
- 60 in
- For Maximum Circumference
- 66 in
- Fastening System
- Hook and Wire
- Market
- Industrial
- For Environment
- Food and Beverage
- Color
- Gray
- Maximum Ambient Temperature
- 800 Degrees F
- Features
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Standards
- OSHA
- Fastener Material
- Stainless Steel
Dimensions
- Cover Width
- 18 in
- For Maximum Pipe Size
- 20 in
- For Minimum Pipe Size
- 18 in
- Cover Length
- 66 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 18 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 60 in, For Maximum Circumference 66 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.