Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV6612
- Zoro # G823559768
product price:Â
$
2,562.99
/ea
Key Features
For Fitting Type
Valve
Fastening System
Hook and Wire
For Maximum Pipe Size
20 in
For Minimum Circumference
60 in
For Maximum Circumference
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV6612
- Zoro #
- G823559768
- UPC #
- 810223078898
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Fitting Type
- Valve
- Fastening System
- Hook and Wire
- For Minimum Circumference
- 60 in
- For Maximum Circumference
- 66 in
- Market
- Industrial
- For Valve Type
- R Value
- 0.48
- Standards
- OSHA
- Maximum Ambient Temperature
- 800 Degrees F
- Color
- Gray
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone Coated Fiberglass Cloth
- For Environment
- Food and Beverage
- Features
Dimensions
- For Maximum Pipe Size
- 20 in
- For Minimum Pipe Size
- 18 in
- Cover Length
- 66 in
- Cover Width
- 12 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 12 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 60 in, For Maximum Circumference 66 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.