Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV3060-120
- Zoro # G223558873
product price:Â
$
1,155.99
/ea
Free Shipping & Returns
Key Features
Cable Gauge
18 AWG
For Maximum Pipe Size
12 in
For Minimum Circumference
24 in
R Value
0.48
Plug Type
Three Prong
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV3060-120
- Zoro #
- G223558873
- UPC #
- 810223075040
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Cable Gauge
- 18 AWG
- For Minimum Circumference
- 24 in
- R Value
- 0.48
- Plug Type
- Three Prong
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Fitting Type
- Valve
- Fastening System
- Lacing Anchor; Wire
- Market
- Industrial
- For Maximum Circumference
- 30 in
- Maximum Wattage
- 90 W
- Operating Voltage
- 120V
- Standards
- OSHA
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
- Fastener Material
- Stainless Steel
- For Environment
- Agricultural, Food
- Color
- Gray
- Maximum Ambient Temperature
- 200 Degrees F
- Minimum Ambient Temperature
- -40 Degrees F
- Features
Dimensions
- For Maximum Pipe Size
- 12 in
- Cover Width
- 60 in
- Cover Length
- 30 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 24 in
- For Minimum Pipe Size
- 10 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 24 in, For Maximum Circumference 30 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.