Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV2460
- Zoro # G223559849
product price:Â
$
1,049.99
/ea
Key Features
For Minimum Circumference
18 in
For Maximum Circumference
24 in
Cover Width
60 in
Fastening System
Hook and Wire
For Valve Type
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV2460
- Zoro #
- G223559849
- UPC #
- 810223078737
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Minimum Circumference
- 18 in
- For Maximum Circumference
- 24 in
- Fastening System
- Hook and Wire
- For Valve Type
- Market
- Industrial
- R Value
- 0.48
- For Fitting Type
- Valve
- Fastener Material
- Stainless Steel
- For Environment
- Food and Beverage
- Color
- Gray
- Maximum Ambient Temperature
- 800 Degrees F
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Features
- Standards
- OSHA
Dimensions
- Cover Width
- 60 in
- For Minimum Pipe Size
- 4 in
- For Maximum Pipe Size
- 6 in
- Cover Length
- 24 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 60 in, Cover Length 24 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 18 in, For Maximum Circumference 24 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.