Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV12660
- Zoro # G423557560
product price:Â
$
4,086.99
/ea
Key Features
For Minimum Circumference
120 in
Market
Industrial
For Valve Type
Cover Length
120 in
For Minimum Pipe Size
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV12660
- Zoro #
- G423557560
- UPC #
- 810223078638
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Minimum Circumference
- 120 in
- Market
- Industrial
- For Valve Type
- Fastening System
- Hook and Wire
- For Fitting Type
- Valve
- For Maximum Circumference
- 126 in
- R Value
- 0.48
- Standards
- OSHA
- Maximum Ambient Temperature
- 800 Degrees F
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Features
- Color
- Gray
- Fastener Material
- Stainless Steel
- For Environment
- Food and Beverage
Dimensions
- Cover Length
- 120 in
- For Minimum Pipe Size
- 36 in
- For Maximum Pipe Size
- 38 in
- Cover Width
- 60 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 60 in, Cover Length 120 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 120 in, For Maximum Circumference 126 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.