Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV3660-240
- Zoro # G623558343
product price:Â
$
1,306.99
/ea
Free Shipping & Returns
Key Features
Cable Gauge
18 AWG
R Value
0.48
For Minimum Circumference
30 in
For Minimum Pipe Size
10 in
Fastening System
Lacing Anchor; Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV3660-240
- Zoro #
- G623558343
- UPC #
- 810223075118
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Cable Gauge
- 18 AWG
- R Value
- 0.48
- For Minimum Circumference
- 30 in
- Fastening System
- Lacing Anchor; Wire
- Market
- Industrial
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Plug Type
- Three Prong
- Maximum Wattage
- 90 W
- For Maximum Circumference
- 36 in
- For Fitting Type
- Valve
- Color
- Gray
- Standards
- OSHA
- Minimum Ambient Temperature
- -40 Degrees F
- For Environment
- Agricultural, Food
- Electrical Connection
- Power Cord
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- Maximum Ambient Temperature
- 200 Degrees F
- Operating Voltage
- 240V
- Features
Dimensions
- For Minimum Pipe Size
- 10 in
- Cover Length
- 36 in
- Heating Cable Length
- 24 in
- For Maximum Pipe Size
- 12 in
- Cover Width
- 60 in
- Cold Lead Length
- 98 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 30 in, For Maximum Circumference 36 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.