Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV12618
- Zoro # G923558838
product price:Â
$
1,674.99
/ea
Free Shipping & Returns
Key Features
For Fitting Type
Valve
R Value
0.48
For Maximum Pipe Size
38 in
For Minimum Circumference
120 in
Cover Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IV12618
- Zoro #
- G923558838
- UPC #
- 810223078614
- Country of Origin
- United States
Dimensions
- For Maximum Pipe Size
- 38 in
- Cover Width
- 18 in
- For Minimum Pipe Size
- 36 in
- Cover Length
- 126 in
Details
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Fitting Type
- Valve
- R Value
- 0.48
- For Minimum Circumference
- 120 in
- For Valve Type
- Fastening System
- Hook and Wire
- Market
- Industrial
- For Maximum Circumference
- 126 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 18 in, Cover Length 126 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 120 in, For Maximum Circumference 126 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.