Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV42120-120
- Zoro # G123558706
product price:Â
$
1,536.99
/ea
Free Shipping & Returns
Key Features
For Minimum Pipe Size
12 in
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
For Fitting Type
Valve
Fastening System
Lacing Anchor; Wire
Heating Cable Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV42120-120
- Zoro #
- G123558706
- UPC #
- 810223075132
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Fitting Type
- Valve
- Fastening System
- Lacing Anchor; Wire
- R Value
- 0.48
- For Maximum Circumference
- 42 in
- Plug Type
- Three Prong
- Maximum Wattage
- 90 W
- Cable Gauge
- 18 AWG
- Market
- Industrial
- For Minimum Circumference
- 42 in
- Standards
- OSHA
- Minimum Ambient Temperature
- -40 Degrees F
- Operating Voltage
- 120V
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- Color
- Gray
- For Environment
- Agricultural, Food
- Electrical Connection
- Power Cord
- Maximum Ambient Temperature
- 200 Degrees F
- Features
Dimensions
- For Minimum Pipe Size
- 12 in
- Heating Cable Length
- 24 in
- Cold Lead Length
- 98 in
- Cover Length
- 42 in
- Cover Width
- 120 in
- For Maximum Pipe Size
- 14 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 42 in, For Maximum Circumference 42 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.