Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV84120-12
- Zoro # G023559858
product price:Â
$
707.99
/ea
Key Features
For Minimum Circumference
78 in
For Maximum Pipe Size
24 in
Plug Type
Three Prong
Cold Lead Length
98 in
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV84120-12
- Zoro #
- G023559858
- UPC #
- 810223075675
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Minimum Circumference
- 78 in
- Plug Type
- Three Prong
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Market
- Industrial
- Maximum Wattage
- 90 W
- R Value
- 0.48
- For Maximum Circumference
- 84 in
- Fastening System
- Lacing Anchor; Wire
- Cable Gauge
- 18 AWG
- For Fitting Type
- Valve
- Electrical Connection
- Power Cord
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- Fastener Material
- Stainless Steel
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
- Standards
- OSHA
- Operating Voltage
- 12V
- Color
- Gray
- Jacket Material
- Silicone
Dimensions
- For Maximum Pipe Size
- 24 in
- Cold Lead Length
- 98 in
- Cover Width
- 120 in
- Cover Length
- 84 in
- For Minimum Pipe Size
- 22 in
- Heating Cable Length
- 24 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 78 in, For Maximum Circumference 84 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.