Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW3660-240
- Zoro # G023559223
product price:Â
$
1,368.99
/ea
Free Shipping & Returns
Key Features
Plug Type
Three Prong
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Market
Industrial
For Maximum Circumference
36 in
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW3660-240
- Zoro #
- G023559223
- UPC #
- 810223076054
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Plug Type
- Three Prong
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- For Maximum Circumference
- 36 in
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- Cable Gauge
- 18 AWG
- For Minimum Circumference
- 25 in
- Maximum Wattage
- 90 W
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Electrical Connection
- Power Cord
- Operating Voltage
- 240V
- Fastener Material
- Stainless Steel
- Features
- Standards
- OSHA
- Color
- Gray
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
- Jacket Material
- Silicone
- Minimum Ambient Temperature
- -40 Degrees F
Dimensions
- For Maximum Pipe Size
- 10 in
- For Maximum Outside Diameter
- 10 in
- Cover Length
- 36 in
- For Minimum Outside Diameter
- 8 in
- Cover Width
- 60 in
- For Minimum Pipe Size
- 8 in
- Heating Cable Length
- 120 in
- Cold Lead Length
- 98 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 25 in, For Maximum Circumference 36 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.