Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV48120-12
- Zoro # G223558774
product price:Â
$
1,530.99
/ea
Free Shipping & Returns
Key Features
Heating Cable Length
24 in
Cover Length
48 in
For Fitting Type
Valve
For Maximum Circumference
48 in
For Maximum Pipe Size
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV48120-12
- Zoro #
- G223558774
- UPC #
- 810223075187
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Valve
- For Maximum Circumference
- 48 in
- Fastening System
- Lacing Anchor; Wire
- Cable Gauge
- 18 AWG
- For Minimum Circumference
- 42 in
- Market
- Industrial
- Maximum Wattage
- 90 W
- Plug Type
- Three Prong
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- R Value
- 0.48
- Electrical Connection
- Power Cord
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- Standards
- OSHA
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
- Operating Voltage
- 12V
- Features
- Minimum Ambient Temperature
- -40 Degrees F
- Color
- Gray
Dimensions
- Heating Cable Length
- 24 in
- Cover Length
- 48 in
- For Maximum Pipe Size
- 14 in
- Cold Lead Length
- 98 in
- Cover Width
- 120 in
- For Minimum Pipe Size
- 12 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 48 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 42 in, For Maximum Circumference 48 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.