Shop UNITHERM
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV10206
- Zoro # G023557885
product price:Â
$
942.99
/ea
Free Shipping & Returns
Key Features
Fastening System
Hook and Wire
For Valve Type
Cover Length
102 in
For Fitting Type
Valve
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV10206
- Zoro #
- G023557885
- UPC #
- 810223078324
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Fastening System
- Hook and Wire
- For Valve Type
- For Fitting Type
- Valve
- R Value
- 0.48
- Market
- Industrial
- For Maximum Circumference
- 102 in
- For Minimum Circumference
- 96 in
- For Environment
- Food and Beverage
- Maximum Ambient Temperature
- 800 Degrees F
- Color
- Gray
- Standards
- OSHA
- Fastener Material
- Stainless Steel
- Features
- Jacket Material
- Silicone Coated Fiberglass Cloth
Dimensions
- Cover Length
- 102 in
- Cover Width
- 6 in
- For Maximum Pipe Size
- 30 in
- For Minimum Pipe Size
- 28 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 6 in, Cover Length 102 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 96 in, For Maximum Circumference 102 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.