Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV1260-12
- Zoro # G523557484
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
R Value
0.48
Cover Length
12 in
Fastening System
Lacing Anchor; Wire
Market
Industrial
Cold Lead Length
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV1260-12
- Zoro #
- G523557484
- UPC #
- 810223074852
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- Market
- Industrial
- Plug Type
- Three Prong
- For Fitting Type
- Valve
- Maximum Wattage
- 90 W
- Cable Gauge
- 18 AWG
- For Maximum Circumference
- 12 in
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Minimum Circumference
- 0 in
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Color
- Gray
- Features
- Electrical Connection
- Power Cord
- Minimum Ambient Temperature
- -40 Degrees F
- Operating Voltage
- 12V
- Jacket Material
- Silicone
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
Dimensions
- Cover Length
- 12 in
- Cold Lead Length
- 98 in
- Cover Width
- 60 in
- For Maximum Pipe Size
- 6 in
- Heating Cable Length
- 24 in
- For Minimum Pipe Size
- 4 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 0 in, For Maximum Circumference 12 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.