Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW5412-120
- Zoro # G023559292
product price:Â
$
916.99
/ea
Free Shipping & Returns
Key Features
Cover Length
54 in
Cable Gauge
18 AWG
For Maximum Pipe Size
16 in
Cover Width
12 in
Cold Lead Length
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW5412-120
- Zoro #
- G023559292
- UPC #
- 810223076221
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Cable Gauge
- 18 AWG
- For Minimum Circumference
- 38 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Wattage
- 180 W
- R Value
- 0.48
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 54 in
- Plug Type
- Three Prong
- Electrical Connection
- Power Cord
- Standards
- OSHA
- Operating Voltage
- 120V
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- Color
- Gray
- For Environment
- Agricultural, Food
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- Minimum Ambient Temperature
- -40 Degrees F
Dimensions
- Cover Length
- 54 in
- For Maximum Pipe Size
- 16 in
- Cover Width
- 12 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 12 in
- For Maximum Outside Diameter
- 14 in
- Heating Cable Length
- 240 in
- For Minimum Pipe Size
- 14 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 54 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.