Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV54120-120
- Zoro # G623559128
product price:Â
$
1,656.99
/ea
Free Shipping & Returns
Key Features
Cover Length
54 in
R Value
0.48
For Maximum Pipe Size
16 in
Cover Width
120 in
Cable Gauge
18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV54120-120
- Zoro #
- G623559128
- UPC #
- 810223075255
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- Cable Gauge
- 18 AWG
- For Maximum Circumference
- 54 in
- Fastening System
- Lacing Anchor; Wire
- Maximum Wattage
- 90 W
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Fitting Type
- Valve
- Market
- Industrial
- For Minimum Circumference
- 48 in
- Plug Type
- Three Prong
- Jacket Material
- Silicone
- Features
- Electrical Connection
- Power Cord
- Color
- Gray
- Operating Voltage
- 120V
- Minimum Ambient Temperature
- -40 Degrees F
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
Dimensions
- Cover Length
- 54 in
- For Maximum Pipe Size
- 16 in
- Cover Width
- 120 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 24 in
- For Minimum Pipe Size
- 14 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 48 in, For Maximum Circumference 54 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.