Insulated Pipe, Fitting and Valve Jacket
- Mfr # TB4212M
- Zoro # G523559617
product price:Â
$
873.99
/ea
Free Shipping & Returns
Key Features
Fastening System
Magnet
For Valve Type
Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
Cover Length
42 in
For Minimum Pipe Size
10 in
For Maximum Circumference
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB4212M
- Zoro #
- G523559617
- UPC #
- 810224531156
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Fastening System
- Magnet
- For Valve Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
- For Maximum Circumference
- 42 in
- For Minimum Circumference
- 36 in
- R Value
- 0.48
- For Fitting Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
- Reusable
- Yes
- Features
- Jacket Material
- Teflon Coated Fiberglass Cloth
- Maximum Ambient Temperature
- 900 Degrees F
- Standards
- OSHA
- Color
- Green
Dimensions
- Cover Length
- 42 in
- For Minimum Pipe Size
- 10 in
- For Maximum Pipe Size
- 12 in
- Cover Width
- 12 in
- Thickness
- 1 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Throw Blanket, For Fitting Type Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 900 Degrees F, Cover Width 12 in, Cover Length 42 in, Thickness 1 in, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.