Shop UNITHERM
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV10218
- Zoro # G623560056
product price:Â
$
1,355.99
/ea
Free Shipping & Returns
Key Features
Cover Width
18 in
For Minimum Pipe Size
28 in
For Maximum Pipe Size
30 in
Cover Length
102 in
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV10218
- Zoro #
- G623560056
- UPC #
- 810223078355
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- R Value
- 0.48
- For Fitting Type
- Valve
- For Valve Type
- For Minimum Circumference
- 96 in
- Fastening System
- Hook and Wire
- Market
- Industrial
- For Maximum Circumference
- 102 in
- Standards
- OSHA
- Features
- For Environment
- Food and Beverage
- Maximum Ambient Temperature
- 800 Degrees F
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Fastener Material
- Stainless Steel
- Color
- Gray
Dimensions
- Cover Width
- 18 in
- For Minimum Pipe Size
- 28 in
- For Maximum Pipe Size
- 30 in
- Cover Length
- 102 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 18 in, Cover Length 102 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 96 in, For Maximum Circumference 102 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.