Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW7218-240
- Zoro # G523558658
product price:Â
$
1,556.99
/ea
Free Shipping & Returns
Key Features
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Cover Length
72 in
For Maximum Outside Diameter
17 in
Maximum Wattage
180 W
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW7218-240
- Zoro #
- G523558658
- UPC #
- 810223076689
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Wattage
- 180 W
- R Value
- 0.48
- For Minimum Circumference
- 44 in
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 72 in
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Color
- Gray
- Electrical Connection
- Power Cord
- Maximum Ambient Temperature
- 200 Degrees F
- For Environment
- Agricultural, Food
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Operating Voltage
- 240V
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
- Features
Dimensions
- Cover Length
- 72 in
- For Maximum Outside Diameter
- 17 in
- Heating Cable Length
- 240 in
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 20 in
- Cover Width
- 18 in
- For Minimum Pipe Size
- 18 in
- For Minimum Outside Diameter
- 14 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 72 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.