Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV5460-240
- Zoro # G023558189
product price:Â
$
1,558.99
/ea
Free Shipping & Returns
Key Features
Cold Lead Length
98 in
For Minimum Circumference
48 in
For Maximum Pipe Size
16 in
For Maximum Circumference
54 in
Cover Length
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV5460-240
- Zoro #
- G023558189
- UPC #
- 810223075279
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Minimum Circumference
- 48 in
- For Maximum Circumference
- 54 in
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Maximum Wattage
- 90 W
- Fastening System
- Lacing Anchor; Wire
- For Fitting Type
- Valve
- Plug Type
- Three Prong
- Market
- Industrial
- R Value
- 0.48
- Electrical Connection
- Power Cord
- Standards
- OSHA
- Jacket Material
- Silicone
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- Color
- Gray
- Fastener Material
- Stainless Steel
- For Environment
- Agricultural, Food
- Operating Voltage
- 240V
- Minimum Ambient Temperature
- -40 Degrees F
Dimensions
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 16 in
- Cover Length
- 54 in
- For Minimum Pipe Size
- 14 in
- Cover Width
- 60 in
- Heating Cable Length
- 24 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 48 in, For Maximum Circumference 54 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.