Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV6606-120
- Zoro # G823557481
product price:Â
$
1,772.99
/ea
Free Shipping & Returns
Key Features
For Fitting Type
Valve
For Minimum Pipe Size
18 in
Maximum Wattage
180 W
Fastening System
Lacing Anchor; Wire
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV6606-120
- Zoro #
- G823557481
- UPC #
- 810223075354
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Valve
- Maximum Wattage
- 180 W
- Fastening System
- Lacing Anchor; Wire
- R Value
- 0.48
- For Minimum Circumference
- 60 in
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Maximum Circumference
- 66 in
- Market
- Industrial
- Operating Voltage
- 120V
- Electrical Connection
- Power Cord
- Minimum Ambient Temperature
- -40 Degrees F
- For Environment
- Agricultural, Food
- Color
- Gray
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- Jacket Material
- Silicone
- Standards
- OSHA
- Fastener Material
- Stainless Steel
Dimensions
- For Minimum Pipe Size
- 18 in
- Cover Width
- 6 in
- For Maximum Pipe Size
- 20 in
- Cold Lead Length
- 98 in
- Cover Length
- 66 in
- Heating Cable Length
- 240 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 60 in, For Maximum Circumference 66 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.