Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV7206-240
- Zoro # G723557512
product price:Â
$
1,955.99
/ea
Free Shipping & Returns
Key Features
R Value
0.48
Cold Lead Length
98 in
Heating Cable Length
240 in
Cover Length
66 in
For Fitting Type
Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV7206-240
- Zoro #
- G723557512
- UPC #
- 810223075484
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- For Fitting Type
- Valve
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Minimum Circumference
- 66 in
- For Maximum Circumference
- 72 in
- Market
- Industrial
- Maximum Wattage
- 180 W
- Fastening System
- Lacing Anchor; Wire
- Minimum Ambient Temperature
- -40 Degrees F
- Operating Voltage
- 240V
- Color
- Gray
- Standards
- OSHA
- Electrical Connection
- Power Cord
- For Environment
- Agricultural, Food
- Jacket Material
- Silicone
- Maximum Ambient Temperature
- 200 Degrees F
- Features
- Fastener Material
- Stainless Steel
Dimensions
- Cold Lead Length
- 98 in
- Heating Cable Length
- 240 in
- Cover Length
- 66 in
- For Minimum Pipe Size
- 18 in
- For Maximum Pipe Size
- 20 in
- Cover Width
- 6 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 66 in, For Maximum Circumference 72 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.