Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW1260-120
- Zoro # G123558928
product price:Â
$
984.99
/ea
Free Shipping & Returns
Key Features
For Minimum Pipe Size
0 in
For Maximum Outside Diameter
2 in
Heating Cable Length
24 in
Cover Width
60 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW1260-120
- Zoro #
- G123558928
- UPC #
- 810223075804
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Plug Type
- Three Prong
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 0 in
- Fastening System
- Lacing Anchor; Wire
- Maximum Wattage
- 90 W
- Cable Gauge
- 18 AWG
- Market
- Industrial
- For Maximum Circumference
- 12 in
- Features
- Standards
- OSHA
- Color
- Gray
- Operating Voltage
- 120V
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
- Fastener Material
- Stainless Steel
- Electrical Connection
- Power Cord
- Jacket Material
- Silicone
- Minimum Ambient Temperature
- -40 Degrees F
Dimensions
- For Minimum Pipe Size
- 0 in
- For Maximum Outside Diameter
- 2 in
- Heating Cable Length
- 24 in
- Cover Width
- 60 in
- For Maximum Pipe Size
- 2 in
- Cold Lead Length
- 98 in
- Cover Length
- 12 in
- For Minimum Outside Diameter
- 0 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 0 in, For Maximum Circumference 12 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.