Shop UNITHERM
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW10824
- Zoro # G623559760
product price:Â
$
1,875.99
/ea
Free Shipping & Returns
Key Features
Cover Length
108 in
For Minimum Circumference
102 in
Market
Industrial
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Maximum Pipe Size
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW10824
- Zoro #
- G623559760
- UPC #
- 810223079338
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Minimum Circumference
- 102 in
- Market
- Industrial
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Hook and Wire
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 108 in
- Standards
- OSHA
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Maximum Ambient Temperature
- 800 Degrees F
- For Environment
- Food and Beverage
- Features
- Color
- Gray
Dimensions
- Cover Length
- 108 in
- For Maximum Pipe Size
- 30 in
- For Minimum Pipe Size
- 28 in
- Cover Width
- 24 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 24 in, Cover Length 108 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 102 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.