Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV7218-12
- Zoro # G523559990
product price:Â
$
1,370.99
/ea
Key Features
For Minimum Circumference
66 in
R Value
0.48
For Minimum Pipe Size
18 in
Maximum Wattage
180 W
Cover Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV7218-12
- Zoro #
- G523559990
- UPC #
- 810223075552
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Minimum Circumference
- 66 in
- R Value
- 0.48
- Maximum Wattage
- 180 W
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Maximum Circumference
- 72 in
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- For Fitting Type
- Valve
- Minimum Ambient Temperature
- -40 Degrees F
- For Environment
- Agricultural, Food
- Color
- Gray
- Standards
- OSHA
- Fastener Material
- Stainless Steel
- Features
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
- Operating Voltage
- 12V
- Maximum Ambient Temperature
- 200 Degrees F
Dimensions
- For Minimum Pipe Size
- 18 in
- Cover Length
- 72 in
- Cover Width
- 18 in
- For Minimum Outside Diameter
- 14 in
- For Maximum Pipe Size
- 20 in
- Heating Cable Length
- 240 in
- Cold Lead Length
- 98 in
- For Maximum Outside Diameter
- 17 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 66 in, For Maximum Circumference 72 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.