Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV12006
- Zoro # G423559045
product price:Â
$
1,262.99
/ea
Free Shipping & Returns
Key Features
For Fitting Type
Valve
R Value
0.48
For Maximum Pipe Size
38 in
For Valve Type
For Maximum Circumference
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV12006
- Zoro #
- G423559045
- UPC #
- 810223078508
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Fitting Type
- Valve
- R Value
- 0.48
- For Valve Type
- For Maximum Circumference
- 120 in
- Market
- Industrial
- For Minimum Circumference
- 114 in
- Fastening System
- Hook and Wire
- Maximum Ambient Temperature
- 800 Degrees F
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Color
- Gray
- Standards
- OSHA
- Features
- For Environment
- Food and Beverage
- Fastener Material
- Stainless Steel
Dimensions
- For Maximum Pipe Size
- 38 in
- For Minimum Pipe Size
- 36 in
- Cover Length
- 120 in
- Cover Width
- 6 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 6 in, Cover Length 120 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 114 in, For Maximum Circumference 120 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.