Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV8412-12
- Zoro # G623557469
product price:Â
$
840.99
/ea
Free Shipping & Returns
Key Features
For Maximum Pipe Size
24 in
R Value
0.48
For Minimum Outside Diameter
14 in
For Maximum Circumference
84 in
For Minimum Circumference
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV8412-12
- Zoro #
- G623557469
- UPC #
- 810223075644
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- For Maximum Circumference
- 84 in
- For Minimum Circumference
- 78 in
- Maximum Wattage
- 180 W
- Market
- Industrial
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Fastening System
- Lacing Anchor; Wire
- For Fitting Type
- Valve
- Standards
- OSHA
- Minimum Ambient Temperature
- -40 Degrees F
- Maximum Ambient Temperature
- 200 Degrees F
- Operating Voltage
- 12V
- Electrical Connection
- Power Cord
- Color
- Gray
- Features
- Fastener Material
- Stainless Steel
- For Environment
- Agricultural, Food
- Jacket Material
- Silicone
Dimensions
- For Maximum Pipe Size
- 24 in
- For Minimum Outside Diameter
- 14 in
- Heating Cable Length
- 240 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 22 in
- Cover Length
- 84 in
- Cover Width
- 12 in
- For Maximum Outside Diameter
- 17 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 78 in, For Maximum Circumference 84 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.