Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV84120-120
- Zoro # G923560008
product price:Â
$
725.99
/ea
Key Features
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
Cold Lead Length
98 in
Fastening System
Lacing Anchor; Wire
R Value
0.48
For Minimum Circumference
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV84120-120
- Zoro #
- G923560008
- UPC #
- 810223075682
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Fastening System
- Lacing Anchor; Wire
- R Value
- 0.48
- For Minimum Circumference
- 78 in
- For Fitting Type
- Valve
- Cable Gauge
- 18 AWG
- Market
- Industrial
- For Maximum Circumference
- 84 in
- Maximum Wattage
- 90 W
- Plug Type
- Three Prong
- Maximum Ambient Temperature
- 200 Degrees F
- Features
- For Environment
- Agricultural, Food
- Color
- Gray
- Electrical Connection
- Power Cord
- Standards
- OSHA
- Fastener Material
- Stainless Steel
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
- Operating Voltage
- 120V
Dimensions
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 24 in
- Cover Width
- 120 in
- Cover Length
- 84 in
- Heating Cable Length
- 24 in
- For Minimum Pipe Size
- 22 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 78 in, For Maximum Circumference 84 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.