Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW12120-240
- Zoro # G323558247
product price:Â
$
1,153.99
/ea
Key Features
For Minimum Pipe Size
0 in
Cold Lead Length
98 in
Cover Width
120 in
R Value
0.48
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW12120-240
- Zoro #
- G323558247
- UPC #
- 810223075781
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Lacing Anchor; Wire
- Market
- Industrial
- For Minimum Circumference
- 0 in
- Cable Gauge
- 18 AWG
- For Maximum Circumference
- 12 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Wattage
- 90 W
- Plug Type
- Three Prong
- Maximum Ambient Temperature
- 200 Degrees F
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
- Operating Voltage
- 240V
- For Environment
- Agricultural, Food
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- Color
- Gray
Dimensions
- For Minimum Pipe Size
- 0 in
- Cold Lead Length
- 98 in
- Cover Width
- 120 in
- For Maximum Outside Diameter
- 2 in
- Cover Length
- 12 in
- For Minimum Outside Diameter
- 0 in
- Heating Cable Length
- 24 in
- For Maximum Pipe Size
- 2 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 0 in, For Maximum Circumference 12 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.