Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW1860-12
- Zoro # G523559594
product price:Â
$
1,138.99
/ea
Free Shipping & Returns
Key Features
For Maximum Outside Diameter
4 in
Maximum Wattage
90 W
For Maximum Circumference
18 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Cold Lead Length
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW1860-12
- Zoro #
- G523559594
- UPC #
- 810223075859
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 90 W
- For Maximum Circumference
- 18 in
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Lacing Anchor; Wire
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- R Value
- 0.48
- Market
- Industrial
- Cable Gauge
- 18 AWG
- For Minimum Circumference
- 6 in
- Plug Type
- Three Prong
- Standards
- OSHA
- Color
- Gray
- Minimum Ambient Temperature
- -40 Degrees F
- Fastener Material
- Stainless Steel
- Operating Voltage
- 12V
- Features
- Jacket Material
- Silicone
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
Dimensions
- For Maximum Outside Diameter
- 4 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 2 in
- For Minimum Pipe Size
- 2 in
- Cover Length
- 18 in
- Heating Cable Length
- 24 in
- Cover Width
- 60 in
- For Maximum Pipe Size
- 4 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 6 in, For Maximum Circumference 18 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.