Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW9606
- Zoro # G623557698
product price:Â
$
897.99
/ea
Free Shipping & Returns
Key Features
Cover Length
90 in
For Minimum Circumference
90 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Market
Industrial
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW9606
- Zoro #
- G623557698
- UPC #
- 810224530111
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Minimum Circumference
- 90 in
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 96 in
- Fastening System
- Hook and Wire
- Maximum Ambient Temperature
- 800 Degrees F
- Color
- Gray
- Jacket Material
- Silicone Coated Fiberglass Cloth
- For Environment
- Food and Beverage
- Fastener Material
- Stainless Steel
- Features
- Standards
- OSHA
Dimensions
- Cover Length
- 90 in
- For Maximum Pipe Size
- 28 in
- Cover Width
- 6 in
- For Minimum Pipe Size
- 26 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 6 in, Cover Length 90 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 90 in, For Maximum Circumference 96 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.