Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV108120
- Zoro # G923558555
product price:Â
$
5,442.99
/ea
Key Features
For Fitting Type
Valve
For Maximum Pipe Size
32 in
For Valve Type
For Minimum Circumference
102 in
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV108120
- Zoro #
- G923558555
- UPC #
- 810223078430
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Fitting Type
- Valve
- For Valve Type
- For Minimum Circumference
- 102 in
- R Value
- 0.48
- Market
- Industrial
- For Maximum Circumference
- 108 in
- Fastening System
- Hook and Wire
- For Environment
- Food and Beverage
- Standards
- OSHA
- Features
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Maximum Ambient Temperature
- 800 Degrees F
- Color
- Gray
- Fastener Material
- Stainless Steel
Dimensions
- For Maximum Pipe Size
- 32 in
- For Minimum Pipe Size
- 30 in
- Cover Width
- 120 in
- Cover Length
- 108 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 120 in, Cover Length 108 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 102 in, For Maximum Circumference 108 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.