Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW36120-240
- Zoro # G423559557
product price:Â
$
1,045.99
/ea
Free Shipping & Returns
Key Features
Cold Lead Length
98 in
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Fastening System
Lacing Anchor; Wire
For Maximum Circumference
36 in
Maximum Wattage
90 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW36120-240
- Zoro #
- G423559557
- UPC #
- 810223076023
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 36 in
- Maximum Wattage
- 90 W
- R Value
- 0.48
- Market
- Industrial
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Cable Gauge
- 18 AWG
- For Minimum Circumference
- 25 in
- Plug Type
- Three Prong
- Operating Voltage
- 240V
- Features
- Fastener Material
- Stainless Steel
- Color
- Gray
- Standards
- OSHA
- Minimum Ambient Temperature
- -40 Degrees F
- Maximum Ambient Temperature
- 200 Degrees F
- Jacket Material
- Silicone
- For Environment
- Agricultural, Food
- Electrical Connection
- Power Cord
Dimensions
- Cold Lead Length
- 98 in
- Cover Width
- 120 in
- For Maximum Pipe Size
- 10 in
- For Minimum Outside Diameter
- 8 in
- For Maximum Outside Diameter
- 10 in
- Heating Cable Length
- 120 in
- For Minimum Pipe Size
- 8 in
- Cover Length
- 36 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 25 in, For Maximum Circumference 36 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.