Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW4260-120
- Zoro # G523558078
product price:Â
$
916.99
/ea
Free Shipping & Returns
Key Features
Maximum Wattage
90 W
Fastening System
Lacing Anchor; Wire
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Maximum Pipe Size
12 in
Cold Lead Length
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW4260-120
- Zoro #
- G523558078
- UPC #
- 810223076108
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 90 W
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Cable Gauge
- 18 AWG
- R Value
- 0.48
- Market
- Industrial
- For Maximum Circumference
- 42 in
- Plug Type
- Three Prong
- For Minimum Circumference
- 31 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Features
- Operating Voltage
- 120V
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
- Minimum Ambient Temperature
- -40 Degrees F
- Color
- Gray
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- Standards
- OSHA
- For Environment
- Agricultural, Food
Dimensions
- For Maximum Pipe Size
- 12 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 10 in
- Heating Cable Length
- 120 in
- Cover Length
- 42 in
- For Minimum Pipe Size
- 10 in
- For Maximum Outside Diameter
- 12 in
- Cover Width
- 60 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 31 in, For Maximum Circumference 42 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.