Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW5418-240
- Zoro # G723557796
product price:Â
$
1,189.99
/ea
Free Shipping & Returns
Key Features
For Maximum Outside Diameter
14 in
Maximum Wattage
180 W
Cover Length
54 in
Cable Gauge
18 AWG
For Maximum Pipe Size
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPW5418-240
- Zoro #
- G723557796
- UPC #
- 810223076290
- Country of Origin
- United States
Dimensions
- For Maximum Outside Diameter
- 14 in
- Cover Length
- 54 in
- For Maximum Pipe Size
- 16 in
- Cover Width
- 18 in
- For Minimum Outside Diameter
- 12 in
- For Minimum Pipe Size
- 14 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 240 in
Details
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 180 W
- Cable Gauge
- 18 AWG
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 38 in
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 54 in
- Market
- Industrial
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Plug Type
- Three Prong
- R Value
- 0.48
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 54 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.