Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW5406-12
- Zoro # G723559202
product price:Â
$
663.99
/ea
Free Shipping & Returns
Key Features
Cover Width
6 in
For Maximum Circumference
54 in
For Maximum Outside Diameter
14 in
Cable Gauge
18 AWG
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPW5406-12
- Zoro #
- G723559202
- UPC #
- 810223076184
- Country of Origin
- United States
Dimensions
- Cover Width
- 6 in
- For Maximum Outside Diameter
- 14 in
- Cover Length
- 54 in
- Heating Cable Length
- 240 in
- For Minimum Outside Diameter
- 12 in
- For Maximum Pipe Size
- 16 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 14 in
Details
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Maximum Circumference
- 54 in
- Cable Gauge
- 18 AWG
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 38 in
- Maximum Wattage
- 180 W
- Plug Type
- Three Prong
- R Value
- 0.48
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 54 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.