Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW8460-12
- Zoro # G623557810
product price:Â
$
2,197.99
/ea
Key Features
For Maximum Outside Diameter
17 in
Cover Width
60 in
Cable Gauge
18 AWG
Fastening System
Lacing Anchor; Wire
Plug Type
Three Prong
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW8460-12
- Zoro #
- G623557810
- UPC #
- 810223076849
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Cable Gauge
- 18 AWG
- Fastening System
- Lacing Anchor; Wire
- Plug Type
- Three Prong
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 84 in
- Market
- Industrial
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 44 in
- R Value
- 0.48
- Maximum Wattage
- 180 W
- For Environment
- Agricultural, Food
- Standards
- OSHA
- Operating Voltage
- 12V
- Electrical Connection
- Power Cord
- Jacket Material
- Silicone
- Minimum Ambient Temperature
- -40 Degrees F
- Color
- Gray
- Fastener Material
- Stainless Steel
- Maximum Ambient Temperature
- 200 Degrees F
- Features
Dimensions
- For Maximum Outside Diameter
- 17 in
- Cover Width
- 60 in
- Cover Length
- 84 in
- Heating Cable Length
- 240 in
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 24 in
- For Minimum Pipe Size
- 22 in
- For Minimum Outside Diameter
- 14 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 84 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.