Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW5406-240
- Zoro # G523558269
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
Plug Type
Three Prong
Fastening System
Lacing Anchor; Wire
For Maximum Outside Diameter
14 in
For Maximum Pipe Size
16 in
Maximum Wattage
180 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW5406-240
- Zoro #
- G523558269
- UPC #
- 810223076207
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Plug Type
- Three Prong
- Fastening System
- Lacing Anchor; Wire
- Maximum Wattage
- 180 W
- Cable Gauge
- 18 AWG
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 38 in
- Market
- Industrial
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 54 in
- R Value
- 0.48
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- Color
- Gray
- Operating Voltage
- 240V
- For Environment
- Agricultural, Food
- Minimum Ambient Temperature
- -40 Degrees F
- Standards
- OSHA
- Electrical Connection
- Power Cord
- Jacket Material
- Silicone
- Fastener Material
- Stainless Steel
Dimensions
- For Maximum Outside Diameter
- 14 in
- For Maximum Pipe Size
- 16 in
- For Minimum Pipe Size
- 14 in
- Cover Length
- 54 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 12 in
- Heating Cable Length
- 240 in
- Cover Width
- 6 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 54 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.