Shop UNITHERM
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW54120-240
- Zoro # G423558239
product price:Â
$
1,691.99
/ea
Key Features
Market
Industrial
Cover Length
54 in
Cold Lead Length
98 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Minimum Circumference
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW54120-240
- Zoro #
- G423558239
- UPC #
- 810223076269
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Market
- Industrial
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 38 in
- Maximum Wattage
- 180 W
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 54 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- R Value
- 0.48
- Cable Gauge
- 18 AWG
- Plug Type
- Three Prong
- Maximum Ambient Temperature
- 200 Degrees F
- Standards
- OSHA
- Features
- Minimum Ambient Temperature
- -40 Degrees F
- Electrical Connection
- Power Cord
- Color
- Gray
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- For Environment
- Agricultural, Food
- Operating Voltage
- 240V
Dimensions
- Cover Length
- 54 in
- Cold Lead Length
- 98 in
- Cover Width
- 120 in
- For Minimum Outside Diameter
- 12 in
- Heating Cable Length
- 240 in
- For Maximum Outside Diameter
- 14 in
- For Minimum Pipe Size
- 14 in
- For Maximum Pipe Size
- 16 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 54 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.