Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW7212
- Zoro # G623557544
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Cover Width
12 in
R Value
0.48
For Minimum Pipe Size
20 in
For Maximum Circumference
72 in
Market
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW7212
- Zoro #
- G623557544
- UPC #
- 810223079888
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- R Value
- 0.48
- For Maximum Circumference
- 72 in
- Market
- Industrial
- For Minimum Circumference
- 66 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Hook and Wire
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastener Material
- Stainless Steel
- For Environment
- Food and Beverage
- Features
- Maximum Ambient Temperature
- 800 Degrees F
- Color
- Gray
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Standards
- OSHA
Dimensions
- Cover Width
- 12 in
- For Minimum Pipe Size
- 20 in
- Cover Length
- 72 in
- For Maximum Pipe Size
- 22 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 12 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 66 in, For Maximum Circumference 72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.