Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW5460-12
- Zoro # G423558291
product price:Â
$
1,505.99
/ea
Key Features
R Value
0.48
For Minimum Circumference
38 in
Maximum Wattage
180 W
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Minimum Outside Diameter
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW5460-12
- Zoro #
- G423558291
- UPC #
- 810223076337
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- For Minimum Circumference
- 38 in
- Maximum Wattage
- 180 W
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Plug Type
- Three Prong
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Cable Gauge
- 18 AWG
- For Maximum Circumference
- 54 in
- Fastening System
- Lacing Anchor; Wire
- Market
- Industrial
- Electrical Connection
- Power Cord
- Minimum Ambient Temperature
- -40 Degrees F
- Color
- Gray
- Operating Voltage
- 12V
- For Environment
- Agricultural, Food
- Jacket Material
- Silicone
- Fastener Material
- Stainless Steel
- Features
- Standards
- OSHA
- Maximum Ambient Temperature
- 200 Degrees F
Dimensions
- For Minimum Outside Diameter
- 12 in
- Cover Length
- 54 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 240 in
- For Maximum Pipe Size
- 16 in
- For Minimum Pipe Size
- 14 in
- For Maximum Outside Diameter
- 14 in
- Cover Width
- 60 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 54 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.