Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV24120-120
- Zoro # G823558570
product price:Â
$
1,117.99
/ea
Free Shipping & Returns
Key Features
For Maximum Pipe Size
10 in
For Minimum Pipe Size
8 in
For Fitting Type
Valve
Market
Industrial
Cover Width
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV24120-120
- Zoro #
- G823558570
- UPC #
- 810223074951
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Valve
- Market
- Industrial
- For Minimum Circumference
- 18 in
- For Maximum Circumference
- 24 in
- Maximum Wattage
- 90 W
- R Value
- 0.48
- Cable Gauge
- 18 AWG
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Fastening System
- Lacing Anchor; Wire
- Plug Type
- Three Prong
- Minimum Ambient Temperature
- -40 Degrees F
- Maximum Ambient Temperature
- 200 Degrees F
- Jacket Material
- Silicone
- Fastener Material
- Stainless Steel
- Electrical Connection
- Power Cord
- Color
- Gray
- Features
- Operating Voltage
- 120V
- Standards
- OSHA
- For Environment
- Agricultural, Food
Dimensions
- For Maximum Pipe Size
- 10 in
- For Minimum Pipe Size
- 8 in
- Cover Width
- 120 in
- Cold Lead Length
- 98 in
- Cover Length
- 24 in
- Heating Cable Length
- 24 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 24 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 18 in, For Maximum Circumference 24 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.