Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW6612-240
- Zoro # G123560204
product price:Â
$
1,157.99
/ea
Free Shipping & Returns
Key Features
For Minimum Circumference
44 in
Cold Lead Length
98 in
For Maximum Circumference
66 in
For Minimum Outside Diameter
14 in
Fastening System
Lacing Anchor; Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW6612-240
- Zoro #
- G123560204
- UPC #
- 810223076474
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Minimum Circumference
- 44 in
- For Maximum Circumference
- 66 in
- Fastening System
- Lacing Anchor; Wire
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Wattage
- 180 W
- Market
- Industrial
- R Value
- 0.48
- Standards
- OSHA
- Fastener Material
- Stainless Steel
- Color
- Gray
- Maximum Ambient Temperature
- 200 Degrees F
- For Environment
- Agricultural, Food
- Jacket Material
- Silicone
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- Electrical Connection
- Power Cord
- Operating Voltage
- 240V
Dimensions
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 14 in
- For Minimum Pipe Size
- 18 in
- Cover Width
- 12 in
- Heating Cable Length
- 240 in
- For Maximum Outside Diameter
- 17 in
- Cover Length
- 66 in
- For Maximum Pipe Size
- 20 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 66 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.